Zoro Homepage

No. 1 Square - 3" Cushion Grip Screwdriver

  • Mfr # 48-22-2851

  • Zoro # G7600215


product price: $9.39
/ea

Key Features

Tip Size
#1
Shank Length
3 in
Handle Material
Plastic, Rubber
Handle Design
Cushion Grip
Tether Capable
Tether Ready
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-2851
Zoro #
G7600215
UPC #
045242521753
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
#1
Shank Length
3 in
Overall Length
6 in
Handle Length
3 in
For Fastener Size
#1

Details

Item
Tether-Ready Square Screwdriver
Tip Style
Square
Handle Material
Plastic, Rubber
Handle Design
Cushion Grip
Tether Capable
Tether Ready
Tip Style Group
Standard
Shank Shape
Round
ESD Safe
No
Handle Color
Black, Red
Screwdriver and Nut Driver Grouping
Screwdrivers
Insulated
No
Screwdriver Tip Style
Square
Nonsparking
No
Tether Style
Tether Ready
Non-Sparking
No
Grip Style
Cushion
Corrosion Resistant
Yes
Shank Finish
Chrome
Tether Ready
Yes
Measurement Type
SAE
Replaceable Shank
No
Shank Coating
Chrome
Tip Finish
Hardened
Non-Magnetic
Yes
Magnetized Tip
No
Includes Insulation
Not Insulated
Fastener-Holding Type
Friction
ESD Safety
Not ESD Safe
Includes Magnetized Tip
Magnetized Tip Not Included
Tether Status
Not Tether Capable
Replaceable Shank Capable
Replaceable Shank
Corrosion-Resistance
Corrosion-Resistant

Description

The Milwaukee 48-22-2851 #1 Square - 3" Cushion Grip Screwdriver is the ideal tool for fastening and loosening screws. It has a cushion grip handle, making it comfortable to use. The cushion grip handle provides you with better control over the screwdriver. The screwdriver has a 3 in. long shank that fits into all standard power tools. This red and black Tether Ready screwdriver has an overall length of 6 in., while its handle measures 3 in. Its alloy steel shank is durable and strong enough to withstand heavy duty jobs. With this #1 square tip screwdriver from Milwaukee, you will be able to complete your tasks quickly and efficiently.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.