Zoro Homepage
This item is Discontinued.
Milwaukee Tool 1" x 18" Ship Auger Bit 48-13-6000

1" x 18" Ship Auger Bit (Discontinued)

  • Mfr # 48-13-6000
  • Zoro # G904663254
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-13-6000
Zoro #
G904663254
UPC #
45242092857
Country of Origin
China

Description

The Milwaukee drills through up to 2X The nails of competitive auger bits without needing resharpening. Drill into clean or nail-embedded wood with confidence when installing Romex wire, Pex water lines, rebar, bolts, and rope in piers, playground equipment and landscaping. The flutes are wider for maximum chip removal, even in deep holes. The polished and coated flute finish means chips won't stick to The bit, even when drilling in material that contains sap or glue.The through-center cutting design creates a more solid striking point against nails compared to The competitions' ahead-of-center and behind-center designs. The longer shaft length makes it easy to drill deeper or overhead without an extension.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.