Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 1" x 18" SHOCKWAVE Lineman's Impact Auger Bit 48-13-6710

1" x 18" SHOCKWAVE Lineman's Impact Auger Bit (Discontinued)

  • Mfr # 48-13-6710
  • Zoro # G7558719
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-13-6710
Zoro #
G7558719
UPC #
045242503445
Country of Origin
China

Dimensions

Shank Size
1"
Length
18"
Bit Dia.
1"
Size
1 in x 18 in

Details

Item
Utility Auger,1"x18"

Description

Utility Auger,1 In.x18 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.