Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10-1/4" 40T Fine Finish Circular Saw Blade

  • Mfr # 48-40-1040

  • Zoro # G7343819


product price: $39.97
/ea

Key Features

Number of Teeth
40T
Cutting Depth
4"
Blade Type
Finishing
Max. RPM
7000
Plate Thickness
1.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-40-1040
Zoro #
G7343819
UPC #
045242512133
Country of Origin
China

Dimensions

Cutting Depth
4"
Plate Thickness
1.05 in
Blade Dia.
10 1/4 in
Arbor Size
5/8 in
Max. Cutting Depth
4 in
Cut Width
0.1 in
Blade Diameter
10-1/4"
Cutting Depth - Maximum
4 in
Overall Thickness
1.05 in
Overall Diameter
10 1/4 in

Details

Item
Circular Saw Blade
Number of Teeth
40T
Blade Type
Finishing
Max. RPM
7000
Application
Fine Finish
Hook Angle
12 Degrees
Tip Material
Carbide
Tooth Grind
ATB
For Use With Saw Type
Circular Saws
Diamond Knockout
Diamond Knockout Included
Primary Saw Application
Wood
Arbor Hole
5/8"
Kerf
0.102"
Max. Blade Speed
7,000 RPM
Series
48-40
Arbor Shape
Round
Materials Cut
Wood
Wood Cutting Type
Finishing
Primary Material Application
Wood
Tooth Count
40T
Compatible Product Type
Circular Saw
Speed - Maximum
7,000 RPM
Product Type
Circular Saw Blade
For Workpiece Material
Wood

Description

Circular Saw Blade, Series 48-40, Blade Dia. 10 1/4 in, Max. Blade Speed 7,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout Diamond Knockout Included, Number of Teeth 40, Max. Cutting Depth 4 in, Primary Material Application Wood, Materials Cut Wood, Metal Cutting Type Not Applicable, Wood Cutting Type Finishing, Cut Width 0.1 in, Tip Material Carbide, Hook Angle 12 Degrees , Tooth Grind ATB, For Use With Saw Type Circular Saws, Blade Type Finishing, Plate Thickness 1.05 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.