Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10' 2-Wire QUIK-LOK W/Twist Lock Plug Cord

  • Mfr # 48-76-5110

  • Zoro # G4329105


product price: $33.85
/ea

Key Features

Max. Amps
15
Plug Configuration
NEMA 1-15P
Cord Length
10 ft.
Voltage
125
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-76-5110
Zoro #
G4329105
UPC #
045242161867
Country of Origin
China

Dimensions

Cord Length
10 ft.
Wire Thickness
14 Gauge

Details

Item
Wire Quik-Lok Cord
Max. Amps
15
Plug Configuration
NEMA 1-15P
Voltage
125
Standards
UL Listed
For Use With Mfr. Model Number
9092-20
For Use With
6KX25, 6KX36, 6KX39, 6KX40
Product Type
Wire Quik-Lok Cord
Watts
1625W
Includes
(1) 10' 2-Wire Quik-Lok W/Twist Lock Plug Cord (48-76-5110)
Features
1-15P NEMA Type Plug, 10 ft Two-Wire Double Insulated, Quik-Lok Feature Allows for Fast Replacement of a Damaged Cord
Plug Type
1-15P
Construction Type
2-Wire
Compatible Manufacturer Model Number
6580-20, 6791-21, 9072-20, 9072-22
Number of Pieces
1
Compatible Product Type
6KX25, 6KX36, 6KX39, 6KX40
Compatible Brand
Milwaukee

Description

Wire Quik-Lok Cord, For Use With 6KX25, 6KX36, 6KX39, 6KX40, Includes (1) 10' 2-Wire Quik-Lok W/Twist Lock Plug Cord (48-76-5110), Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.