10", 24-Teeth Ripping Circular Saw Blade (Discontinued)
- Mfr # 48-40-4160
- Zoro # G6613713
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-40-4160
Zoro #
G6613713
UPC #
045242132850
Country of Origin
Japan
Dimensions
Plate Thickness
0.071 in
Blade Dia.
10 in
Details
Item
Circular Saw Blade
Blade Type
Combination
Hook Angle
20 Degrees
Primary Saw Application
Wood
Number of Teeth
24
Application
Framing, Ripping
Kerf
0.094"
Tip Material
Carbide
Arbor Hole
5/8"
Diamond Knockout
No
For Use With
Any 10" Saw
Tooth Grind
ATB
Includes
Blade Only
Max. RPM
6000
Accessory Type
Circular Saw Blade
Description
Circular Saw Blade, Blade Dia. 10 in, Diamond Knockout No, Number of Teeth 24, Tip Material Carbide, Hook Angle 20 Degrees , Tooth Grind ATB, Blade Type Combination, Plate Thickness 0.071 in, Application Framing, Ripping, Includes Blade Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.