Zoro Homepage

10" 24T Ripping Circular Saw Blade

  • Mfr # 48-40-1020

  • Zoro # G7343557


product price: $31.97
/ea

Key Features

Number of Teeth
24T
Arbor Hole
5/8"
Diamond Knockout
Diamond Knockout Not Included
Hook Angle
22 Degrees
Cutting Depth
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-40-1020
Zoro #
G7343557
UPC #
045242512072
Country of Origin
China

Dimensions

Cutting Depth
4"
Plate Thickness
1.05 in
Blade Dia.
10 in
Arbor Size
5/8 in
Max. Cutting Depth
4 in
Cut Width
0.1 in
Blade Diameter
10"
Overall Diameter
10 in
Overall Thickness
1.05 in
Cutting Depth - Maximum
4 in

Details

Item
Circular Saw Blade
Number of Teeth
24T
Arbor Hole
5/8"
Diamond Knockout
Diamond Knockout Not Included
Hook Angle
22 Degrees
Kerf
0.095"
Tooth Grind
ATB
Application
Ripping
Primary Saw Application
Wood
Max. RPM
7000
Tip Material
Carbide
For Use With Saw Type
Circular Saws
Blade Type
Ripping
Materials Cut
Wood
Wood Cutting Type
Combination
Primary Material Application
Wood
Max. Blade Speed
7,000 RPM
Series
48-40
Arbor Shape
Round
Tooth Count
24T
For Workpiece Material
Wood
Product Type
Circular Saw Blade
Speed - Maximum
7,000 RPM
Compatible Product Type
Circular Saw

Description

Circular Saw Blade, Series 48-40, Blade Dia. 10 in, Max. Blade Speed 7,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout Diamond Knockout Not Included, Number of Teeth 24, Max. Cutting Depth 4 in, Primary Material Application Wood, Materials Cut Wood, Metal Cutting Type Not Applicable, Wood Cutting Type Combination, Cut Width 0.1 in, Tip Material Carbide, Hook Angle 22 Degrees , Tooth Grind ATB, For Use With Saw Type Circular Saws, Blade Type Ripping, Plate Thickness 1.05 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.