10 in. 50 Tooth Metal Cutting Circular Saw Blade (5/8 in. Arbor)
Mfr # 48-40-4260
Zoro # G1955349
product price: $63.19
/eaKey Features
Number of Teeth
50
Blade Dia.
10"
Tooth Grind
ATB
Diamond Knockout
Diamond Knockout Not Included
Tip Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-40-4260
Zoro #
G1955349
UPC #
045242569007
Country of Origin
China
Dimensions
Blade Dia.
10"
Arbor Size
5/8 in
Blade Thickness
0.188 in
Cut Width
0.08 in
Blade Diameter
10"
Overall Diameter
10 in
Overall Thickness
0.19 in
Details
Item
Circular Saw Blade
Number of Teeth
50
Tooth Grind
ATB
Diamond Knockout
Diamond Knockout Not Included
Tip Material
Carbide
Hook Angle
0 Degrees
For Use With Saw Type
Circular Saws
Application
Metal
Metal Cutting Type
Thick Metal
Arbor Shape
Round
Materials Cut
Ferrous Metals, Non-Ferrous Metals
Primary Material Application
Steel, Steel Alloys
Product Type
Circular Saw Blade
Compatible Product Type
Circular Saw
Speed - Maximum
3,000 RPM
For Workpiece Material
Ferrous Metals, Non-Ferrous Metals
Description
Circular Saw Blade, Blade Dia. 10 in, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout Diamond Knockout Not Included, Number of Teeth 50, Primary Material Application Steel, Steel Alloys, Materials Cut Ferrous Metals, Non-Ferrous Metals, Metal Cutting Type Thick Metal, Wood Cutting Type Not Applicable, Blade Thickness 0.188 in, Cut Width 0.08 in, Tip Material Carbide, Hook Angle 0 Degrees , Tooth Grind ATB, For Use With Saw Type Circular Saws, Application Metal Cutting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.