Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 10", 80-Teeth Finish Circular Saw Blade 48-40-4166

10", 80-Teeth Finish Circular Saw Blade (Discontinued)

  • Mfr # 48-40-4166
  • Zoro # G6866544
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-40-4166
Zoro #
G6866544
UPC #
045242132881
Country of Origin
Japan

Dimensions

Plate Thickness
0.071 in
Blade Dia.
10 in

Details

Item
Circular Saw Blade
Number of Teeth
80
Diamond Knockout
No
Blade Type
Combination
Includes
Blade Only
For Use With
Any 10" Saw
Tip Material
Carbide
Primary Saw Application
Wood
Kerf
0.094"
Arbor Hole
5/8"
Hook Angle
10 Degrees
Tooth Grind
ATB
Max. RPM
6000
Application
Finish, Trim
Accessory Type
Circular Saw Blade

Description

Circular Saw Blade, Blade Dia. 10 in, Diamond Knockout No, Number of Teeth 80, Tip Material Carbide, Hook Angle 10 Degrees , Tooth Grind ATB, Blade Type Combination, Plate Thickness 0.071 in, Application Finish, Trim, Includes Blade Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.