1/0 AWG - 750 MCM Copper THHN / XHHW Bushing Kit for M12 and M18 Cable Strippers (Discontinued)
- Mfr # 49-16-BKITC
- Zoro # G3128337
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-16-BKITC
Zoro #
G3128337
UPC #
045242566679
Country of Origin
China
Dimensions
Max. Cable Dia.
750 MCM
Jacket MIL Thickness
95 mil
Jacket Thickness
95 mil
Maximum Bushing Inside Diameter
1.185 in
Details
For Wire/Cable Type
THHN CU, XHHW CU
Item
Stripping Bushing
Cable Type
Cu THHN / XHHW
Max. Bushing I.D.
1.185 in
Product Type
Cable Stripper Bushing Kits
Compatible Cable Material
Copper
Number of Pieces
12
Compatible Manufacturer Model Number
2435-20, 2935-20
Compatible Cable/Wire Type
THHN/XHHW
Copper Wire Capacity
1/0 AWG to 750 MCM
Description
Stripping Bushing, Product Type Cable Stripper Bushing Kits, Copper Wire Capacity 1/0 AWG to 750 MCM, Aluminum Wire Capacity Not Applicable, Compatible Cable Material Copper, Compatible Cable/Wire Type THHN/XHHW, Compatible Manufacturer Model Number 2435-20, 2935-20, Number of Pieces 12, Compatible THHN Cable Manufacturer Not Applicable, Compatible XHHW Cable Manufacturer Not Applicable, Jacket Thickness 95 mil, Maximum Bushing Inside Diameter 1.185 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.