1/0 AWG - 750 MCM Copper with 17 THHN / XHHW Bushing Kit for M12 and M18 Cable Strippers
Mfr # 49-16-BKITS
Zoro # G601866156
product price: $449.00
/ea
Free Shipping & Returns
Key Features
Cable Type
Cu THHN / XHHW
Max. Cable Dia.
750 MCM
For Wire/Cable Type
THHN CU, XHHW CU
Number of Pieces
17
Product Type
Cable Stripper Bushing Kits
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-16-BKITS
Zoro #
G601866156
UPC #
045242593767
Country of Origin
China
Dimensions
Max. Cable Dia.
750 MCM
Details
Cable Type
Cu THHN / XHHW
Item
Bushing Kit
For Wire/Cable Type
THHN CU, XHHW CU
Number of Pieces
17
Product Type
Cable Stripper Bushing Kits
Compatible Cable Material
Copper
Compatible Manufacturer Model Number
2435-20, 2935-20
Copper Wire Capacity
1/0 AWG to 750 MCM
Compatible Cable/Wire Type
THHN/XHHW
Description
Bushing Kit, Product Type Cable Stripper Bushing Kits, Copper Wire Capacity 1/0 AWG to 750 MCM, Aluminum Wire Capacity Not Applicable, Compatible Cable Material Copper, Compatible Cable/Wire Type THHN/XHHW, Compatible Manufacturer Model Number 2435-20, 2935-20, Number of Pieces 17, Compatible THHN Cable Manufacturer Not Applicable, Compatible XHHW Cable Manufacturer Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.