Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/0 AWG Copper & Aluminum RHW / RHH / USE Bushing for M12 and M18 Cable Strippers

  • Mfr # 49-16-B01AX

  • Zoro # G3129168


product price: $49.99
/ea

Key Features

Cable Type
Cu RHW / RHH / USE
For Wire/Cable Type
RHW/RHH CU
Max. Cable Dia.
1 AWG
Max. Bushing I.D.
0.575 in
Jacket MIL Thickness
80 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-B01AX
Zoro #
G3129168
UPC #
045242555895
Country of Origin
China

Dimensions

Max. Cable Dia.
1 AWG
Jacket MIL Thickness
80 mil
Jacket Thickness
80 mil
Maximum Bushing Inside Diameter
0.575 in

Details

Cable Type
Cu RHW / RHH / USE
For Wire/Cable Type
RHW/RHH CU
Max. Bushing I.D.
0.575 in
Item
Stripping Bushing
Product Type
Cable Stripper Bushings
Number of Pieces
1
Compatible Cable/Wire Type
RHW/RHH/USE
Copper Wire Capacity
1/0 AWG
Compatible Cable Material
Copper
Compatible Manufacturer Model Number
2435-20, 2935-20

Description

Stripping Bushing, Product Type Cable Stripper Bushings, Copper Wire Capacity 1/0 AWG, Aluminum Wire Capacity Not Applicable, Compatible Cable Material Copper, Compatible Cable/Wire Type RHW/RHH/USE, Compatible Manufacturer Model Number 2435-20, 2935-20, Number of Pieces 1, Compatible THHN Cable Manufacturer Not Applicable, Compatible XHHW Cable Manufacturer Not Applicable, Jacket Thickness 80 mil, Maximum Bushing Inside Diameter 0.575 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.