Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10" Die cast Torpedo Level w/360 Degree Locking Vial

  • Mfr # 48-22-5210

  • Zoro # G6638436


product price: $45.97
/ea

Key Features

Length
10 in
Accuracy
0.029 Degrees
Color
Red
Features
Lanyard Hole for Drop Prevention Tie Off
Magnetic/Nonmagnetic
Magnetic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-5210
Zoro #
G6638436
UPC #
045242484973
Country of Origin
Viet Nam

Dimensions

Length
10 in
Overall Length
10 in

Details

Accuracy
0.029 Degrees
Color
Red
Features
Lanyard Hole for Drop Prevention Tie Off
Magnetic/Nonmagnetic
Magnetic
Top Read
Top Read Window
Number of 45 Degree Vials
1
Number of Level Vials
1
Number of Plumb Vials
1
Number of 30 Degree Vials
1
Magnet Type
Rare Earth
Frame Material
Aluminum
Item
Torpedo Level
Vial Type
Block
Vial Material
Acrylic
Number of V-Grooves
1
Lighted Vials
No
Total Number of Vials
3
Number of Magnets
2
Vial Types Included
30 Degrees Vials, 45 Degrees Vials, Level Vials, Plumb Vials
Number of 45 Vials
1
Magnetic
Magnetic
Accuracy - Standard
0.029 Degrees
Level Type
Torpedo
Vial Shape
Block
Vial Illumination
None
Number of 30 Vials
1

Description

Torpedo Level, Number of 30 Vials 1, Number of 45 Vials 1, Number of Level Vials 1, Number of Plumb Vials 1, Top Read Top Read Window, Vial Illumination None, Vial Material Acrylic, Vial Shape Block, Features Lanyard Hole for Drop Prevention Tie Off, Number of V-Grooves 1, Magnet Type Rare Earth, Number of Magnets 2, Accuracy - Standard 0.029 Degrees , Frame Material Aluminum, Overall Length 10 in, Magnetic Magnetic

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.