Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-90-0060
Zoro #
G8525657
UPC #
045242211555
Country of Origin
United States
Dimensions
Hose Dia.
1 1/2 in
Hose Length
10 ft
Details
Color
Gray
Material
Plastic
Fits Vacuum Brand
Milwaukee
For Vacuum Type
Shop Vacuum
Item
Crush-Resistant Vacuum Hose
Fits Vacuum Models
8936-2, 8938-20, 8950
Hose Product Grouping
Crush-Resistant Vacuum Hose
Description
Crush-Resistant Vacuum Hose, Hose Dia. 1 1/2 in, Hose Length 10 ft, Material Plastic, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Milwaukee, Fits Vacuum Models 8936-2, 8938-20, 8950, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.