10 pc. 2-1/2" Bi-Metal Multi-Tool Blade (Discontinued)
- Mfr # 48-90-4050
- Zoro # G4105136
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-90-4050
Zoro #
G4105136
UPC #
045242468553
Country of Origin
United States
Dimensions
Size
2-1/2 in
Overall Length
3 3/4 in
Blade Width
2 1/2 in
Blade Length
3 5/8 in
Details
Application
Wood with Nails, Non-Ferrous Metal and PVC
Item
Oscillating Tool Blade
Material
Bi-Metal
For Use With
All Oscillating Tools
Number of Pieces
10
Materials Cut
Non-Ferrous Metal; PVC, Wood with Nails
Blade Type
Plunge Cut
Edge Material
Bi-Metal
Cut Style
Straight Cut
Blade Shape
Straight
Connection Style
Universal Closed-Back
Blade Material
Bi-Metal
Direct Fit For Tool Brand
DEWALT(R), Dremel, Milwaukee, Ridgid
Compatible with Adapter
Milwaukee; Bosch; SKIL; Makita; Craftsman; Fein; Ridgid; AEG; Ozito; Ryobi
Maximum Oscillations per Minute
20,000
Cutting Edge Style
Toothed
Primary Material Application
Nail-Embedded Wood
Oscillating Tool Accessory Type
Cutting Blade
Description
Oscillating Tool Blade, Blade Type Plunge Cut, Connection Style Universal Closed-Back, Blade Shape Straight, Blade Material Bi-Metal, Blade Width 2 1/2 in, Blade Length 3 5/8 in, Overall Length 3 3/4 in, Maximum Oscillations per Minute 20,000, Primary Material Application Nail-Embedded Wood, Materials Cut Non-Ferrous Metal; PVC, Wood with Nails, Cut Style Straight Cut, Cutting Edge Style Toothed, Edge Material Bi-Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.