Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10" PCD/Fiber Cement Circular Saw Blade

  • Mfr # 48-40-7010

  • Zoro # G7346689


product price: $89.97
/ea
Free Shipping & Returns

Key Features

Number of Teeth
6
Plate Thickness
1.05 in
Tip Material
Carbide
Tooth Grind
FTG
Hook Angle
10 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-40-7010
Zoro #
G7346689
UPC #
045242518913
Country of Origin
Thailand

Dimensions

Plate Thickness
1.05 in
Blade Dia.
10"
Cutting Depth
4"
Arbor Size
5/8 in
Max. Cutting Depth
4 in
Cut Width
0.08 in
Blade Diameter
10"
Overall Thickness
1.05 in
Cutting Depth - Maximum
4 in
Overall Diameter
10 in

Details

Item
Circular Saw Blade
Number of Teeth
6
Tip Material
Carbide
Tooth Grind
FTG
Hook Angle
10 Degrees
Kerf
0.079"
For Use With Saw Type
Circular Saws
Application
Backing, Siding, Trimming
Diamond Knockout
Diamond Knockout Included
Max. RPM
7000
Blade Type
Fiber Cement
Arbor Hole
5/8"
Primary Saw Application
Wood
Materials Cut
Fiber Cement
Arbor Shape
Round
Series
48-40
Max. Blade Speed
7,000 RPM
Primary Material Application
Fiber Cement
Speed - Maximum
7,000 RPM
Compatible Product Type
Circular Saw
Product Type
Circular Saw Blade
For Workpiece Material
Fiber Cement

Description

Circular Saw Blade, Series 48-40, Blade Dia. 10 in, Max. Blade Speed 7,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout Diamond Knockout Included, Number of Teeth 6, Max. Cutting Depth 4 in, Primary Material Application Fiber Cement, Materials Cut Fiber Cement, Metal Cutting Type Not Applicable, Wood Cutting Type Not Applicable, Cut Width 0.08 in, Tip Material Carbide, Hook Angle 10 Degrees , Tooth Grind FTG, For Use With Saw Type Circular Saws, Blade Type Fiber Cement

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.