Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 10-Piece 1-1/4" Bi-Metal Multi-Tool Blades 48-90-4040

10-Piece 1-1/4" Bi-Metal Multi-Tool Blades (Discontinued)

  • Mfr # 48-90-4040
  • Zoro # G4105145
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-90-4040
Zoro #
G4105145
UPC #
045242468546
Country of Origin
United States

Dimensions

Size
1-1/4 in
Overall Length
3 3/4 in
Blade Width
1 1/4 in
Blade Length
3 5/8 in

Details

Application
Wood with Nails, Non-Ferrous Metal and PVC
Number of Pieces
10
Item
Oscillating Tool Blade
For Use With
All Oscillating Tools
Material
Bi-Metal
Connection Style
Universal Closed-Back
Edge Material
Bi-Metal
Blade Type
Plunge Cut
Cut Style
Straight Cut
Compatible with Adapter
Milwaukee; Bosch; SKIL; Makita; Craftsman; Fein; Ridgid; AEG; Ozito; Ryobi
Direct Fit For Tool Brand
DEWALT(R), Dremel, Milwaukee, Ridgid
Primary Material Application
Nail-Embedded Wood
Blade Material
Bi-Metal
Materials Cut
Non-Ferrous Metal; PVC, Wood with Nails
Cutting Edge Style
Toothed
Oscillating Tool Accessory Type
Cutting Blade
Blade Shape
Straight
Maximum Oscillations per Minute
20,000

Description

Oscillating Tool Blade, Blade Type Plunge Cut, Connection Style Universal Closed-Back, Blade Shape Straight, Blade Material Bi-Metal, Blade Width 1 1/4 in, Blade Length 3 5/8 in, Overall Length 3 3/4 in, Maximum Oscillations per Minute 20,000, Primary Material Application Nail-Embedded Wood, Materials Cut Non-Ferrous Metal; PVC, Wood with Nails, Cut Style Straight Cut, Cutting Edge Style Toothed, Edge Material Bi-Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.