Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 10-Piece Hard Point Bi-Metal Multi-Tool Blades 48-90-4030

10-Piece Hard Point Bi-Metal Multi-Tool Blades (Discontinued)

  • Mfr # 48-90-4030
  • Zoro # G4105151
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-90-4030
Zoro #
G4105151
UPC #
045242468539
Country of Origin
United States

Dimensions

Size
1-1/4 in
Overall Length
3 3/4 in
Blade Length
3 5/8 in
Blade Width
1 1/4 in

Details

For Use With
All Oscillating Tools
Application
Hardwood, Wood
Number of Pieces
10
Material
High Carbon Steel
Item
Oscillating Tool Blade
Edge Material
High Carbon Steel
Maximum Oscillations per Minute
20,000
Cut Style
Straight Cut
Direct Fit For Tool Brand
DEWALT(R), Dremel, Milwaukee, Ridgid
Primary Material Application
Wood
Blade Type
Plunge Cut
Blade Shape
Straight
Materials Cut
Hardwood, Wood
Cutting Edge Style
Toothed
Blade Material
Steel
Oscillating Tool Accessory Type
Cutting Blade
Compatible with Adapter
Milwaukee; Bosch; SKIL; Makita; Craftsman; Fein; Ridgid; AEG; Ozito; Ryobi
Connection Style
Universal Closed-Back

Description

Oscillating Tool Blade, Blade Type Plunge Cut, Connection Style Universal Closed-Back, Blade Shape Straight, Blade Material Steel, Blade Width 1 1/4 in, Blade Length 3 5/8 in, Overall Length 3 3/4 in, Maximum Oscillations per Minute 20,000, Primary Material Application Wood, Materials Cut Hardwood, Wood, Cut Style Straight Cut, Cutting Edge Style Toothed, Edge Material High Carbon Steel, Compatible with Adapter Milwaukee; Bosch; SKIL; Makita; Craftsman; Fein; Ridgid; AEG; Ozito; Ryobi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.