10-Piece Japanese Tooth Multi-Tool Blade (Discontinued)
- Mfr # 48-90-4055
- Zoro # G4105118
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-90-4055
Zoro #
G4105118
UPC #
045242475155
Country of Origin
United States
Dimensions
Size
1-1/4 in
Overall Length
3 3/4 in
Blade Width
1 1/4 in
Blade Length
3 5/8 in
Details
Application
Hardwood, Wood
Number of Pieces
10
Item
Oscillating Tool Blade
For Use With
All Oscillating Tools
Material
High Carbon Steel
Direct Fit For Tool Brand
DEWALT(R), Dremel, Milwaukee, Ridgid
Blade Material
Steel
Compatible with Adapter
Milwaukee; Bosch; SKIL; Makita; Craftsman; Fein; Ridgid; AEG; Ozito; Ryobi
Edge Material
High Carbon Steel
Connection Style
Universal Closed-Back
Cutting Edge Style
Toothed
Oscillating Tool Accessory Type
Cutting Blade
Materials Cut
Hardwood, Wood
Primary Material Application
Wood
Blade Type
Fast Cut
Maximum Oscillations per Minute
20,000
Cut Style
Straight Cut
Blade Shape
Straight
Description
Oscillating Tool Blade, Blade Type Fast Cut, Connection Style Universal Closed-Back, Blade Shape Straight, Blade Material Steel, Blade Width 1 1/4 in, Blade Length 3 5/8 in, Overall Length 3 3/4 in, Maximum Oscillations per Minute 20,000, Primary Material Application Wood, Materials Cut Hardwood, Wood, Cut Style Straight Cut, Cutting Edge Style Toothed, Edge Material High Carbon Steel, Compatible with Adapter Milwaukee; Bosch; SKIL; Makita; Craftsman; Fein; Ridgid; AEG; Ozito; Ryobi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.