Zoro Homepage

10 in Torque Lock Deluxe Cushion Grip Locking Plier

  • Mfr # 48-22-3420

  • Zoro # G7486035


product price: $17.97
/ea

Key Features

Features
Corrosion Resistant, Curved Jaw Maximizes Pressure Points, Faster and Release of Tool, Limited Lifetime Warranty, One-Handed Release, Screwdriver Through-Hole
Handle Type
Comfort Grip
Jaw Length
1 1/4 in
Jaw Width
31/64 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-3420
Zoro #
G7486035
UPC #
045242325276
Country of Origin
Taiwan, Province of China

Dimensions

Jaw Length
1 1/4 in
Jaw Width
31/64 in
Overall Length
10 in
Jaw Thickness
1/2 in
Length
10"

Details

Features
Corrosion Resistant, Curved Jaw Maximizes Pressure Points, Faster and Release of Tool, Limited Lifetime Warranty, One-Handed Release, Screwdriver Through-Hole
Handle Type
Comfort Grip
Material
Steel
Finish
Chrome Plated
Includes
(1) 10 in Torque Lock Curved Jaw Locking Pliers
Jaw Capacity
2 in
Jaw Release Lever
One Hand Operation
Nonsparking
No
Plier Item
Curved Jaw Locking Pliers
Plier Jaw Style
Curved Jaw
Screw Mechanism
Torque Lock
Tether Capable
Tether Capable
Wire Cutter
Yes
Plier Product Group
Pliers
Item
Locking Plier
Tether Style
Tether Capable
Weight
1.225 lb
Application
Milwaukee Torque Lock Locking Tools Provide faster tool setup and more locking force for the professional tradesmen.
Adjustment Mechanism
Torque Lock(TM)
Jaw Shape
Curved
Plier Type
Locking Pliers
Additional Tool Functions
Wire Cutter
Steel Type
Alloy Steel
Insulated
No
Grip Style
Deluxe Cushion
Includes Wire Cutter
Yes
Tether Ready
Yes
Plier Material
Steel
Handle Style
Comfort Grip
Maximum Jaw Opening
2 1/8 in
Non-Sparking
No
Handle Opening Type
Lever
Type
Curved Jaw
Shop By
Hot Buys

Description

Locking Plier, Plier Type Locking Pliers, Jaw Shape Curved, Handle Style Comfort Grip, Handle Opening Type Lever, Overall Length 10 in, Maximum Jaw Opening 2 1/8 in, Jaw Length 1 3/16 in, Includes Wire Cutter Yes, Grip Style Deluxe Cushion, Tether Ready Yes, Additional Tool Functions Wire Cutter, Non-Sparking No, Insulated No, Adjustment Mechanism Torque Lock(TM), Application Milwaukee Torque Lock Locking Tools Provide faster tool setup and more locking force for the professional tradesmen.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.