Zoro Homepage
This item is Discontinued.
Milwaukee Tool 100' 1/4" Steel Fish Tape 48-22-4185

100' 1/4" Steel Fish Tape (Discontinued)

  • Mfr # 48-22-4185
  • Zoro # G6432117
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-4185
Zoro #
G6432117
UPC #
045242509928
Country of Origin
Taiwan, Province of China

Dimensions

Length
100 ft.
Tape Length
100 ft
Tape Width
1/4 in

Details

Item
100' 1/4" Steel Fish Tape
Tape Material
Steel
Includes
(1) Fish Tape
Color
Red/Black
Material
Steel
Handle Type
Plastic
Case Winding Type
Rewinding Tape
Tool Weight
7.6 lb
Case Color
Blue

Description

Steel Fish Tape 1/4"100ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.