Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ear Plugs (Individually Sealed), 100PK

  • Mfr # 48-73-3006

  • Zoro # G8658369


product price: $22.97
/pk 100, $0.23/ea

Key Features

Noise Reduction Rating
32 dB
Reusability
Disposable
Cord Options
Uncorded
Earplug Shape
tapered
Earplug Size
One Size Fits All
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-3006
Zoro #
G8658369
UPC #
045242558001
Country of Origin
China

Dimensions

Earplug Size
One Size Fits All

Details

Item
Ear Plugs
Noise Reduction Rating
32 dB
Reusability
Disposable
Cord Options
Uncorded
Earplug Shape
tapered
Earplug Material
Foam
Pairs Per Package
100
Individually Sealed
Yes

Description

Ear Plugs,100 Pairs,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.