Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

100 ft Polyester Fish Tape w/Nonconductive Tip

  • Mfr # 48-22-4165

  • Zoro # G6432169


original price: $114.97
21% off
new price: $89.97
/ea
Free Shipping & Returns

Key Features

Features
Anti-Catch Tip, Easiest Fishing, Flexible Metal Leader, High Flexibility Polyester Tape, High Flexibility Tape for Easier Feeding, Low Friction Case, More Durable Tape, Multi-Position Handle, Square Inner Grip, Triple Strand Design, Triple Strand Design Won't Kink
Tape Material
Polyester
Color
Gray
Material
Polyester
Handle Type
No Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-4165
Zoro #
G6432169
UPC #
045242533305
Country of Origin
Taiwan, Province of China

Dimensions

Length
100 ft.
Tape Length
100 ft
Tape Width
13 1/5 in

Details

Item
100’ Polyester Fish Tape with Nonconductive Tip
Features
Anti-Catch Tip, Easiest Fishing, Flexible Metal Leader, High Flexibility Polyester Tape, High Flexibility Tape for Easier Feeding, Low Friction Case, More Durable Tape, Multi-Position Handle, Square Inner Grip, Triple Strand Design, Triple Strand Design Won't Kink
Tape Material
Polyester
Includes
(1) Magnetic Tip and Chain
Color
Gray
Material
Polyester
Shop By
Hot Buys
Handle Type
No Handle
Case Winding Type
Rewinding Tape
Non-Conductive
Yes
Tool Weight
4.55 lb

Description

Fish Tape, Tape End Style Non-Conductive Eyelet, Tape Length 100 ft, Tape Material Polyester, Tape Shape Spiral, Case Winding Type Internal Rotating, Tape Diameter 7/32 in, Tape Tensile Strength Not Applicable, Case Diameter 13 in, Non-Conductive Yes, Voltage Rating Not Applicable, Case Style Winder Slide, Features Anti-Catch Tip, Easiest Fishing Durable Tape, High Flexibility, Low Friction Case, Multi-Position Handle, Square Inner Grip, Triple Strand Design, Tape Finish Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.