Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

100ft Extra Bold Replacement Line

  • Mfr # 48-22-3900

  • Zoro # G6432099


product price: $11.97
/ea

Key Features

For Use With
Milwaukee Large Capacity Chalk Reels
Application
Chalk line
Material
Nylon
Height
9.45
Width
4.72
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-3900
Zoro #
G6432099
UPC #
045242500116
Country of Origin
China

Dimensions

Height
9.45
Width
4.72
Length
1.97

Details

Item
Replacement Chalk Line
For Use With
Milwaukee Large Capacity Chalk Reels
Application
Chalk line
Material
Nylon
Net Weight
0.26

Description

Extra Bold Replacement Line 100ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.