Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10/14 TPI Standard Deep Cut Portable Band Saw Blade 3PK

  • Mfr # 48-39-0551

  • Zoro # G4886542


product price: $24.97
/pk 3, $8.32/ea

Key Features

Length
44-7/8"
Width
1/2"
Thickness
0.020"
Primary Saw Application
Metal
Material
Bi-Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-39-0551
Zoro #
G4886542
UPC #
045242132461
Country of Origin
United States

Dimensions

Length
44-7/8"
Width
1/2"
Thickness
0.020"
Blade Length
44 7/8 in
Blade Thickness
0.02 in
Blade Width
1/2 in
Overall Thickness
0.02 in
Overall Width
1/2 in
Overall Length
44 7/8 in

Details

Item
Portable Band Saw Blade
Teeth per Inch
10/14
Primary Saw Application
Metal
Material
Bi-Metal
Tooth Type
Raker
Grade
Matrix II
Application
Strut, Conduit, Angle Iron, Copper Tube, Threaded Rod and Pipe
For Use With Saw Type
Portable Band Saws
Primary Material Application
Metal
Metal Cutting Type
Thin Metal
Tip Material
Bi-Metal
Blade Material
Bi-Metal
Materials Cut
Aluminum and Soft Alloys, Steel and Steel Alloys
Blade Type
Matrix II Bi-Metal
For Workpiece Material
Aluminum, Soft Alloys, Steel, Steel Alloys
Compatible Product Type
Portable Band Saws
Product Type
Portable Band Saw Blade

Description

Maximize your band saw performance and make straight, accurate cuts in a variety of materials with the Milwaukee 10/14 TPI Standard / Deep-Cut Portable Band Saw Blade (3-Pack). Get exceptional durability and accuracy for your portable band saw that takes a 44-7/8" blade. Milwaukee's standard/deep cut band saw blades deliver long tooth life in a variety of metal, including strut, conduit, angle iron, copper tube, threaded rod and pipe. The blade's tooth form, pitch and set ensure straight, accurate cuts time and time again.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.