Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 lb. 72 in. Extended Reach Locking Tool Lanyard

  • Mfr # 48-22-8812

  • Zoro # G8842992


product price: $40.97
/ea

Key Features

Color
Black, Red
For Use With
Hand Tools, Power Tools
Hardware
Carabiner
Line Material
Nylon
Hardware Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8812
Zoro #
G8842992
UPC #
045242544042
Country of Origin
China

Dimensions

Length
72 in
Max. Working Length
72 in
Maximum Working Length
72 in

Details

Item
Tool Lanyard
Color
Black, Red
Max. Working Load
10 lb
For Use With
Hand Tools, Power Tools
Hardware
Carabiner
Line Material
Nylon
Hardware Material
Steel
Includes
(1) Locking Lanyard
Anchorage End Connection
Carabiner
Tether Style
Elastic
Tool End Connection
Carabiner
Anchorage End Material
Steel
Tethering Component
Tether
For Tool Type
Hand Tools, Power Tools
Brand and Series
Milwaukee
Weight Capacity
10 lb

Description

Tool Lanyard, Color Black, Red, Anchorage End Connection Carabiner, Anchorage End Material Steel, For Tool Type Hand Tools, Power Tools, Maximum Working Length 72 in, Tool End Connection Carabiner, Hardware Material Steel, Includes (1) Locking Lanyard, Tether Style Elastic, Tethering Component Tether, Weight Capacity 10 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.