Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10mm Metric Combination Wrench

  • Mfr # 45-96-9510

  • Zoro # G300002480


product price: $13.49
/ea

Key Features

Material
Chrome Vanadium Steel
Finish
Chrome
Head Size
10 mm
Head Offset Angle
15 Degrees
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-96-9510
Zoro #
G300002480
UPC #
045242573776
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6 1/8 in
Head Size
10 mm
Wrench Length Style
Standard
Head Thickness
10 mm

Details

Material
Chrome Vanadium Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
Handle Color
Silver
Handle Type
Ergonomic I-Beam
Measurement Type
Metric
Min. Arc Swing
2.5 Degrees
Ratcheting
No
Grip Style
Plain
Box End Type
12-Point Box End
Opening Type
Rounded
Insulated
No
Corrosion Resistant
Yes
Non-Magnetic
No
Nonsparking
No
Weight
0.12 lb
Anti-Slip Design
Yes
Head Type
Standard
Reversing
No
Tether Style
Tether Capable
Includes
(1) 10MM COMBO WRENCH
Opening Angle (Deg.)
15 Degrees

Description

Combination Wrench, Chrome Vanadium Steel, Chrome, Head Size 10 mm, Overall Length 6 1/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 10 mm, Metric, Rounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.