Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 in Drive Standard Socket Set Metric 10 Pieces 10 mm to 19 mm , Chrome

  • Mfr # 48-22-9503

  • Zoro # G7748060


product price: $35.97
/ea

Key Features

Drive Size
3/8 in
Number of Pieces
10
Includes
(10) Metric Sockets, Socket Rail
Finish
Chrome
Container Width
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-9503
Zoro #
G7748060
UPC #
045242598045
Country of Origin
China

Dimensions

Drive Size
3/8 in
Container Width
1 1/2 in
Socket Depth
Standard
Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
Socket Size Range
10 mm to 19 mm
Container Height
1 3/4 in
Container Length
10 3/4 in
Standard Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
Standard Socket Style/Size
(10) 6-Point

Details

Item
Standard Socket Set
Number of Pieces
10
Includes
(10) Metric Sockets, Socket Rail
Finish
Chrome
Sockets Included
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm Standard Sockets
Container Type
Rail
Socket Shape
6-Point
Measurement Type
Metric
Number of Deep Sockets
0
Number of Flex Sockets
0
Drive Type
Metric
Includes Socket Bits
Socket Bits Not Included
Includes Deep Sockets
Deep Sockets Not Included
Includes Flex Sockets
Flex Sockets Not Included
Impact Rated
No
Tether Ready
No
Non-Sparking
No
Includes Wrenches
No
Insulated
No
Container Features
Socket Rail
Includes Drive Tools
No
Flex Socket Count/Style
0
Product Type
Metric Socket Set
Includes Standard Sockets
Standard Sockets Included
Number of Standard Sockets
10
Includes Non-Marring
Non-Marring Not Included
Tether Status
Not Tether Capable
Fastener-Holding Type
Friction
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated
Includes Torx Sockets
Torx Sockets Not Included
Includes Locking
Locking Not Included

Description

Standard Socket Set, Standard Socket Count/Style (10) 6-Point, Standard Socket Style/Size (10) 6-Point, Deep Socket Count/Style Not Applicable, Flex Socket Count/Style 0, Hand, Drive Size 3/8 in, Metric, 6-Point, Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.