Zoro Homepage

3/8 in Drive Deep Well Socket Set SAE 10 Pieces 5/16 in to 7/8 in , Chrome

  • Mfr # 48-22-9405

  • Zoro # G7747388


product price: $45.97
/ea

Key Features

Drive Size
3/8 in
Number of Pieces
10
Includes
(10) SAE Sockets, Socket Rail
Finish
Chrome
Includes Flex Sockets
Flex Sockets Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-9405
Zoro #
G7747388
UPC #
045242598038
Country of Origin
China

Dimensions

Drive Size
3/8 in
Container Width
1 1/2 in
Socket Depth
Deep
Container Length
10 3/4 in
Socket Size Range
5/16 in to 7/8 in
Socket Size
1/2 in, 11/16 in, 13/16 in, 3/4 in, 5/16 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Container Height
3 in
Deep Socket Style/Size
(10) 6-Point
Deep Socket Size
1/2 in, 11/16 in, 13/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in

Details

Item
Deep Well Socket Set
Number of Pieces
10
Includes
(10) SAE Sockets, Socket Rail
Finish
Chrome
Includes Flex Sockets
Flex Sockets Not Included
Includes Wrenches
No
Tether Ready
No
Flex Socket Count/Style
0
Non-Sparking
No
Number of Deep Sockets
10
Drive Type
SAE
Sockets Included
1/2 in, 11/16 in, 13/16 in, 3/4 in, 5/16 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in Deep Sockets, 9/16 in
Socket Shape
6-Point
Container Features
Socket Rail
Impact Rated
No
Container Type
Rail
Includes Deep Sockets
Deep Sockets Included
Measurement Type
SAE
Insulated
No
Includes Drive Tools
No
Includes Socket Bits
Socket Bits Not Included
Number of Flex Sockets
0
Product Type
Deep Well Socket Set
Includes Standard Sockets
Standard Sockets Not Included
Number of Standard Sockets
0
Fastener-Holding Type
Friction
Includes Non-Marring
Non-Marring Not Included
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated
Includes Torx Sockets
Torx Sockets Not Included
Includes Locking
Locking Not Included

Description

Deep Well Socket Set, Standard Socket Count/Style Not Applicable, Deep Socket Count/Style (10) 6-Point, Deep Socket Style/Size (10) 6-Point, Flex Socket Count/Style 0, Hand, Drive Size 3/8 in, SAE, 6-Point, Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.