Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 11 Amp 4-1/2"   Small Angle Grinder  Trigger Grip, No-Lock 6121-31

11 Amp 4-1/2" Small Angle Grinder Trigger Grip, No-Lock (Discontinued)

  • Mfr # 6121-31
  • Zoro # G4913754
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6121-31
Zoro #
G4913754
UPC #
045242241460
Country of Origin
China

Dimensions

Wheel Dia.
4 1/2 in
Spindle Thread Size
5/8"-11
Cord Length
8 ft
Tool Length
15 19/32 in
Wheel Diameter
4 1/2 in
Overall Length
15 1/2 in

Details

Item
Angle Grinder
Switch Type
Trigger
Voltage
120V AC
Nominal Amps
11
No Load RPM
11,000 RPM
Lock-on
No
Lock-off
Yes
Corded/Cordless
Corded
Includes
Flanges, Side Handle, Spanner Wrench, Type 27 Guard
Number of Pieces
5
Features
Advanced Airflow System, Debris Baffles, Electronic Clutch, Overload Protection
Number of Conductors
2
Corded/Banded
Corded
Tool Weight
5.4 lb
Handle Design
Rat Tail
Speed Type
Single
Brushless Motor
No
Safety Features
Adjustable Guard, Anti-Kickback Clutch, Tether Capable
Max. Speed
11,000 RPM
Minimum Speed
11,000 RPM
Plug Type
Two-Prong
Current
11 A
Accessory Free Tool Change
Yes
Guard Adjustment
Toolless Adjustable
Grip Style
Rat Tail
Lock-Off Switch
No
Brake Type
None
Tether Style
Tether Capable
Duty
Heavy Duty
Power Source
Corded
Number of Speed Settings
1
Anti-Kickback Clutch Type
Electronic
Head Type
Standard Head
Lock-On Switch
No
Anti-Restart Technology
No
For Wheel Type
Type 27
Case Included
No
Kit Contents
(1) Bare Tool, (1) Type 27 Guard
Switch Location
Bottom
Electrical Protection
Burst-Protection, Double Insulated, Overload Protection, Soft Start
Nominal Voltage
115V
Speed Settings
Fixed

Description

The 11 amp 4-1/2 in. small angle grinder (Trigger grip, no-lock) delivers up to 3X more durability and up to 50% more power than the competition. With a 1,400 MWO motor that powers through the toughest jobs, the 6121-31 is the perfect match for industrial users. Milwaukee's electronic advantage includes overload protection to maximize motor life, an electronic clutch that extends tool life and helps prevent bind-up, line lock-out that prevents automatic start-up after power loss, and soft start. Featuring a 100% tool-free design, this grinder allows the user to change all accessories, including hubbed product, without a wrench. in addition, the tool-free, burst resistant, adjustable guard allows users to make quick guard installations and adjustments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.