Zoro Homepage

11" TORQUE LOCK Locking C-Clamp Regular Jaws

  • Mfr # 48-22-3531

  • Zoro # G8509356


product price: $26.97
/ea

Key Features

Max. Opening
4 in
Throat Depth
4 in
Overall Length
11"
Material
Steel
Finish
Chrome plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-3531
Zoro #
G8509356
UPC #
045242325115
Country of Origin
Taiwan, Province of China

Dimensions

Throat Depth
4 in
Overall Length
11"
Jaw Width
1/2 in
Overall Clamp Length
11 in
Nominal Clamp Size
11 in
Throat Depth1
4 in

Details

Max. Opening
4 in
Material
Steel
Finish
Chrome plated
Features
Torque Lock: Faster Setup and Easy Release; Swivel Jaws: Pads Provide Surface Stabilization and Protects Work Surface from Damage; Rust Protection: Increases tool life by reducing corrosion; Limited Lifetime Warranty
Number of Pieces
1
Includes
(1) 11" TORQUE LOCK Locking C-Clamp Swivel Jaws
Locking Clamp Product Grouping
Locking C-Clamps
Locking Mechanism
One Handed
Swivel Pad
No
Tether Capable
Tethered
Jaw Type
C Clamp
Characteristics
Quick Setup and Release of Tool, Rust Production, Limited Lifetime Warranty
Item
Locking C-Clamp
Screw Mechanism
Torque Lock(TM)
Clamping Force
Not Rated
Tether Style
Tether Capable
Screw Mechanism1
Torque Lock
Body Finish
Chrome-Plated
Jaw Opening - Maximum
4 in
Release Mechanism
One-Handed Control
Clamp Type
C-Clamp
Body Material
Alloy Steel
Includes Swivel Pad
No

Description

11-inch TORQUE LOCK Locking C-Clamp Regular Jaws provides you with faster tool setup and more locking force. The locking clamp's unique thumb screw provides you with a more convenient geometry for hand force while providing clearance to generate more torque with the screwdriver through-hole design. The c-clamp's hardened jaws give you increased gripping power and they are made of forged alloy steel for maximum durability, perfect for the toughest of job sites. The C-clamp pliers feature efficient and easy one-handed control release with ergonomic handles with an anti-pinch design. We stand behind product and offer a MILWAUKEE Limited Lifetime Warranty with all locking tools.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.