Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11/16" One Piece Steel Hawg Cutter

  • Mfr # 49-57-8068

  • Zoro # G4328904


product price: $69.99
/ea

Key Features

Annular Cutter Drive Style
Three-Flat
Cutting Depth
1/2 in
Shank Dia.
1/2 in
Material - Machining
Carbide
Pilot Pin Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-57-8068
Zoro #
G4328904
UPC #
045242204502
Country of Origin
Japan

Dimensions

Diameter
11/16 in
Cutting Depth
1/2 in
Shank Dia.
1/2 in
Cutter Diameter
11/16 in
Maximum Cutting Depth
1/2 in
Shank Diameter
1/2 in
For Chuck Size
1/2 in

Details

Item
Annular Cutter
Annular Cutter Drive Style
Three-Flat
Material - Machining
Carbide
Pilot Pin Included
Yes
Stack Cut Teeth
No
For Tool Type
Magnetic Drill Presses
Shank Type - Machining
Straight with Three Flats
Finish - Machining
Bright
Primary Material Application
Steel
Series
49-57
Measurement System
Fractional Inch
Sub Brand
Steel Hawg(R)
Decimal Equivalent
0.6875

Description

Annular Cutter, Carbide, Bright, 11/16 in, Straight with Three Flats, Shank Diameter 1/2 in, For Chuck Size 1/2 in, Maximum Cutting Depth 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.