Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11/16" Quick Change Steel Plate Carbide Cutter

  • Mfr # 49-57-8201

  • Zoro # G5129266


product price: $49.99
/ea

Key Features

Primary Saw Application
Metal
Tooth Material
Carbide Tipped
Application
Mild Steel, Stainless Steel
Max. Cutting Depth
1/2 in
Arbor Design
Arbor Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-57-8201
Zoro #
G5129266
UPC #
045242205127
Country of Origin
Japan

Dimensions

Max. Cutting Depth
1/2 in
Shank Size
1/2 in
Saw Dia.
11/16 in
Pilot Drill Size
3/8 in dia x 2 3/4 in L
Pilot Drill Length
2 3/4 in
Pilot Drill Diameter
3/8 in
Overall Diameter
11/16 in
Cutting Depth - Maximum
1/2 in

Details

Primary Saw Application
Metal
Tooth Material
Carbide Tipped
Application
Mild Steel, Stainless Steel
Arbor Design
Arbor Not Included
Number of Teeth
6
Replacement Arbor No.
Mfr. No. 49-57-0035
Hole Saw Product Grouping
Hole Cutters
Replacement Pilot Drill No.
Mfr. No. 49-57-0038
Item
Hole Cutter
Number of Teeth (Hole Cutters Only)
6
Impact Rated
Not Impact Rated
Materials Cut
Stainless Steel
Primary Material Application
Steel
For Use With
48Z566, 48Z567
Compatible Manufacturer Model Number
49-57-0035
For Workpiece Material
Stainless Steel

Description

Specifically designed for hand held operations in materials up to 3/8" thick, these carbide tipped Steel Plate Cutters stay sharper longer than High Speed Steel or Bi-Metal Hole Saws. They produce Drill Press quality holes even in hand held operations. For cutting materials over 3/8" up to a depth of 1/2", a drill press is recommended. When cutting depth is over 1/4", use Hawg Wash cutting fluid to keep cutting surface cool and lubricated. Hawg Wash fluid is available in 16 ounce bottles (49-32-0081). One bottle makes one gallon of lubricating solution.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.