Zoro Homepage
This item is Discontinued.
Milwaukee Tool 11/32" HollowCore Magnetic Nut Driver 48-22-2523

11/32" HollowCore Magnetic Nut Driver (Discontinued)

  • Mfr # 48-22-2523
  • Zoro # G7477583
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-2523
Zoro #
G7477583
UPC #
045242294305
Country of Origin
China

Dimensions

Overall Length
7 in
Nut Driver Hex Size
11/32 in
Nut Driver Overall Length
7 in
Nut Driver Shank Length
3 in
Hex Size
11/32 in
Shank Length
3 in
Tip Size
11/32 in
For Fastener Size
11/32 in
Range of Lengths
7 1/2 in

Description

This 11/32" Hollow Hex Shank Nut Driver from Milwaukee is the perfect tool for fastening and loosening nuts. The nut driver has a cushion grip handle to help you maintain a strong grip on the tool. The screwdriver and nut driver group includes both screwdrivers and nut drivers. The hex size of this nut driver is 11/32 in., while its tip size is 11/32 in. This tool has an overall length of 7 in., making it easy to use. If you are looking for a high quality, durable nut driver, this Milwaukee Hollow Hex Shank Nut Driver will meet your needs.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.