Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11/32 in. SAE Combination Wrench

  • Mfr # 45-96-9411

  • Zoro # G000002490


product price: $13.49
/ea

Key Features

Material
Chrome Vanadium Steel
Finish
Chrome
Head Size
11/32 in
Head Offset Angle
15 Degrees
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-96-9411
Zoro #
G000002490
UPC #
045242573639
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
5 7/8 in
Head Size
11/32 in
Wrench Length Style
Standard
Head Thickness
3/8 in

Details

Material
Chrome Vanadium Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
Grip Style
Plain
Anti-Slip Design
Yes
Opening Angle (Deg.)
15 Degrees
Min. Arc Swing
2.5 Degrees
Handle Type
Ergonomic I-Beam
Opening Type
Rounded
Ratcheting
No
Non-Magnetic
No
Weight
0.09 lb
Includes
(1) 11/32 SAE COMBO WRENCH
Reversing
No
Head Type
Standard
Handle Color
Silver
Box End Type
12-Point Box End
Nonsparking
No
Insulated
No
Corrosion Resistant
Yes
Measurement Type
SAE
Tether Style
Tether Capable

Description

Combination Wrench, Chrome Vanadium Steel, Chrome, Head Size 11/32 in, Overall Length 5 7/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 3/8 in, SAE, Rounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.