Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11mm Metric Ratcheting Combination Wrench

  • Mfr # 45-96-9311

  • Zoro # G700002370


product price: $24.99
/ea

Key Features

Material
Chrome Vanadium Steel
Finish
Chrome
Head Size
11 mm
Head Offset Angle
0 Degrees
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-96-9311
Zoro #
G700002370
UPC #
045242573486
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6 3/4 in
Head Size
11 mm
Wrench Length Style
Standard
Head Thickness
11 mm

Details

Material
Chrome Vanadium Steel
Finish
Chrome
Head Offset Angle
0 Degrees
Number of Points
12
Reversing
No
Tether Style
Tether Capable
Opening Type
Rounded
Corrosion Resistant
Yes
Measurement Type
Metric
Head Type
Standard
Insulated
No
Ratcheting
Yes
Handle Color
Silver
Handle Type
Ergonomic I-Beam
Non-Magnetic
No
Includes
(1) 11MM RATCHETING COMBO WRENCH
Min. Arc Swing
2.5 Degrees
Weight
0.16 lb
Opening Angle (Deg.)
0 Degrees
Nonsparking
No
Anti-Slip Design
Yes
Box End Type
12-Point Box End
Grip Style
Plain

Description

Ratcheting Combination Wrench, Chrome Vanadium Steel, Chrome, Head Size 11 mm, Overall Length 6 3/4 in, Head Offset Angle 0 Degrees , Opening Angle (Deg.) 0 Degrees , Standard, Head Thickness 11 mm, Metric, Rounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.