12" 18 TPI SAWZALL Blades (5 Pk)

  • Mfr # 48-00-5189

  • Zoro # G3044492


product price:  $22.47
/pk 5, $4.49/ea

Key Features

Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
Application
Specialty
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
48-00-5189
Zoro #
G3044492
UPC #
045242082902
Country of Origin
United States

Dimensions

Length
12 in
Height
12 in
Blade Length
12 in
Cut Width
0.035 in
Overall Length
12 in
Cut Width - Maximum
0.04 in
Overall Thickness
0.04 in
Blade Thickness (in)
0.035 in
Saw Blade Width (in)
3/4 in
Saw Blade Width
0.75 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
18
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
Application
Specialty
Number of Cutting Edges
1
Shank
1/2" Universal
For Use With Saw Type
Reciprocating Saws
Blade Material
Bi-Metal
Materials Cut
Rigid Conduit, Strut
Cutting Edge Style
Flexible for Curved Cuts
Primary Material Application
Metal
For Workpiece Material
Rigid Conduit, Strut
Compatible Product Type
Reciprocating Saw
Number of Teeth
216
Saw Blade Type
Reciprocating Saw
Blade Cutting Material
Bimetal

Description

Thin Kerf metal-cutting blades with the Double Duty Upgrade feature a tooth form that is optimized for the longest life and increased speed. Tough Neck is engineered to protect against tang breakage and delivers the strongest SAWZALL blade tang on the market. Maintaining a short profile and thin body, these blades are ideal for making fast, flexible cuts.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.