
12" 18 TPI SAWZALL Blades (50 Pk)
Mfr # 48-01-6189
Zoro # G9997303
product price: $152.97
/pk 50, $3.06/ea
Free Shipping & Returns
Key Features
Length
12 in
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
For Use With Saw Type
Reciprocating Saws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-01-6189
Zoro #
G9997303
UPC #
045242084883
Country of Origin
United States
Dimensions
Length
12 in
Height
1 15/16 in
Blade Length
12 in
Cut Width
0.035 in
Overall Length
12 in
Overall Width
1 15/16 in
Cut Width - Maximum
0.04 in
Overall Thickness
0.04 in
Details
Item
Reciprocating Saw Blade
Teeth per Inch
18
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
For Use With Saw Type
Reciprocating Saws
Application
General Purpose
Number of Cutting Edges
1
Shank
1/2" Universal
Cutting Edge Style
Flexible for Curved Cuts
Materials Cut
Rigid Conduit, Strut
Blade Material
Bi-Metal
Primary Material Application
Thin Metal
For Workpiece Material
Rigid Conduit, Strut
Compatible Product Type
Reciprocating Saw
Description
Thin Kerf metal-cutting blades with the Double Duty Upgrade feature a tooth form that is optimized for the longest life and increased speed. Tough Neck is engineered to protect against tang breakage and delivers the strongest SAWZALL blade tang on the market. Maintaining a short profile and thin body, these blades are ideal for making fast, flexible cuts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.