12" 24 TPI The Torch SAWZALL Blades (5 Pk)

  • Mfr # 48-00-5791

  • Zoro # G5137447


product price:  $25.47
/pk 5, $5.09/ea

Key Features

Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
Application
Specialty
Height
14 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-00-5791
Zoro #
G5137447
UPC #
045242295630
Country of Origin
United States

Dimensions

Length
12 in
Height
14 15/16 in
Cut Width
0.035 in
Blade Length
12 in
Overall Length
12 in
Overall Thickness
0.04 in
Cut Width - Maximum
0.04 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
24
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
Application
Specialty
Includes
(5) Sawzall Blades
Shank
1/2" Universal
For Use With Saw Type
Reciprocating Saws
Number of Cutting Edges
1
Blade Material
Bi-Metal
Cutting Edge Style
Rigid for Straight Cuts
Materials Cut
Duct, EMT, Sheet Metal, Tube
Primary Material Application
Thin Metal
Compatible Product Type
Reciprocating Saw
For Workpiece Material
Duct, EMT Conduit, Sheet Metal, Tube

Description

Reciprocating Saw Blade, Primary Material Application Thin Metal, Materials Cut Duct, EMT, Sheet Metal, Tube, Blade Length 12 in, Teeth per Inch 24, Cut Width 0.035 in, Blade Material Bi-Metal, Tip Material Bi-Metal, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.