Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12" 44T General Purpose Circular Saw Blade

  • Mfr # 48-40-1220

  • Zoro # G7346269


product price: $44.97
/ea

Key Features

Number of Teeth
44T
Arbor Hole
1"
Max. RPM
6000
Plate Thickness
1.05 in
Tip Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-40-1220
Zoro #
G7346269
UPC #
045242512140
Country of Origin
Thailand

Dimensions

Plate Thickness
1.05 in
Cutting Depth
4"
Blade Dia.
12 in
Arbor Size
1 in
Max. Cutting Depth
4 in
Cut Width
0.12 in
Blade Diameter
12"
Cutting Depth - Maximum
4 in
Overall Diameter
12 in
Overall Thickness
1.05 in

Details

Item
Circular Saw Blade
Number of Teeth
44T
Arbor Hole
1"
Max. RPM
6000
Tip Material
Carbide
Blade Type
General Purpose
For Use With Saw Type
Circular Saws
Diamond Knockout
Diamond Knockout Not Included
Kerf
0.118"
Primary Saw Application
General Purpose
Application
General Purpose
Tooth Grind
ATB
Hook Angle
15 Degrees
Max. Blade Speed
6,000 RPM
Wood Cutting Type
Combination
Arbor Shape
Round
Series
48-40
Materials Cut
Wood
Primary Material Application
Wood
Tooth Count
44T
Speed - Maximum
6,000 RPM
Compatible Product Type
Circular Saw
For Workpiece Material
Wood
Product Type
Circular Saw Blade

Description

Circular Saw Blade, Series 48-40, Blade Dia. 12 in, Max. Blade Speed 6,000 RPM, Arbor Size 1 in, Arbor Shape Round, Diamond Knockout Diamond Knockout Not Included, Number of Teeth 44, Max. Cutting Depth 4 in, Primary Material Application Wood, Materials Cut Wood, Metal Cutting Type Not Applicable, Wood Cutting Type Combination, Cut Width 0.12 in, Tip Material Carbide, Hook Angle 15 Degrees , Tooth Grind ATB, For Use With Saw Type Circular Saws, Blade Type General Purpose, Plate Thickness 1.05 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.