Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12" 5 TPI Pruning SAWZALL Blade (5 PK)

  • Mfr # 48-00-1303

  • Zoro # G4912722


product price: $26.97
/pk 5, $5.39/ea

Key Features

Teeth per Inch
5
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Tapered
Height
12 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-00-1303
Zoro #
G4912722
UPC #
045242081769
Country of Origin
Switzerland

Dimensions

Length
12 in
Height
12 1/4 in
Cut Width
0.06 in
Blade Length
12 in
Overall Length
12 in
Overall Thickness
0.06 in
Cut Width - Maximum
0.06 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
5
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Tapered
For Use With Saw Type
Reciprocating Saws
Application
General Purpose, Wood
Shank
1/2" Universal
Number of Cutting Edges
1
Blade Material
Bi-Metal
Cutting Edge Style
Flexible for Curved Cuts
Primary Material Application
Wood
Materials Cut
Green Wood
For Workpiece Material
Green Wood
Compatible Product Type
Reciprocating Saw

Description

Reciprocating Saw Blade, Primary Material Application Wood, Materials Cut Green Wood, Blade Length 12 in, Teeth per Inch 5, Cut Width 0.06 in, Blade Material Bi-Metal, Tip Material Bi-Metal, Back Style Tapered, Number of Cutting Edges 1, Cutting Edge Style Flexible for Curved Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.