12" 5 TPI The Ax Sawzall Blade (5 Pk)
Mfr # 48-00-5027
Zoro # G1581377
product price: $24.97
/pk 5, $4.99/eaKey Features
Teeth per Inch
5
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
Application
Demolition
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-00-5027
Zoro #
G1581377
UPC #
045242083022
Country of Origin
United States
Dimensions
Length
12 in
Height
12 in
Cut Width
0.062 in
Blade Length
12 in
Overall Length
12 in
Overall Thickness
0.06 in
Cut Width - Maximum
0.06 in
Details
Item
Reciprocating Saw Blade
Teeth per Inch
5
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
Application
Demolition
For Use With Saw Type
Reciprocating Saws
Shank
1/2" Universal
Number of Cutting Edges
1
Features
Bend Resistant
Blade Material
Bi-Metal
Materials Cut
Nail-Embedded Wood
Cutting Edge Style
Rigid for Straight Cuts
Primary Material Application
Nail-Embedded Wood
Compatible Product Type
Reciprocating Saw
For Workpiece Material
Nail-Embedded Wood
Description
The Ax Sawzall blades have been engineered to deliver the fastest cuts, longest life, greatest tooth durability and quickest plunge cuts of any wood demolition blade on the market.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.