Zoro Homepage

12" 60T Combination Circular Saw Blade

  • Mfr # 48-40-1222

  • Zoro # G7346567


product price: $49.97
/ea

Key Features

Number of Teeth
60T
Kerf
0.118"
For Use With Saw Type
Circular Saws
Tooth Grind
ATB
Blade Dia.
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-40-1222
Zoro #
G7346567
UPC #
045242512195
Country of Origin
Thailand

Dimensions

Blade Dia.
12 in
Cutting Depth
4"
Plate Thickness
1.05 in
Arbor Size
1 in
Max. Cutting Depth
4 in
Cut Width
0.12 in
Blade Diameter
12"
Cutting Depth - Maximum
4 in
Overall Diameter
12 in
Overall Thickness
1.05 in

Details

Item
Circular Saw Blade
Number of Teeth
60T
Kerf
0.118"
For Use With Saw Type
Circular Saws
Tooth Grind
ATB
Tip Material
Carbide
Max. RPM
6000
Diamond Knockout
Diamond Knockout Not Included
Primary Saw Application
General Purpose
Hook Angle
20 Degrees
Arbor Hole
1"
Blade Type
Combination
Application
Combination
Primary Material Application
Wood
Max. Blade Speed
6,000 RPM
Materials Cut
Wood
Arbor Shape
Round
Wood Cutting Type
Combination
Series
48-40
Tooth Count
60T
Speed - Maximum
6,000 RPM
Compatible Product Type
Circular Saw
For Workpiece Material
Wood
Product Type
Circular Saw Blade

Description

Circular Saw Blade, Series 48-40, Blade Dia. 12 in, Max. Blade Speed 6,000 RPM, Arbor Size 1 in, Arbor Shape Round, Diamond Knockout Diamond Knockout Not Included, Number of Teeth 60, Max. Cutting Depth 4 in, Primary Material Application Wood, Materials Cut Wood, Metal Cutting Type Not Applicable, Wood Cutting Type Combination, Cut Width 0.12 in, Tip Material Carbide, Hook Angle 20 Degrees , Tooth Grind ATB, For Use With Saw Type Circular Saws, Blade Type Combination, Plate Thickness 1.05 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.