12 in. 80 Tooth Aluminum Cutting Circular Saw Blade (1 in. Arbor)
Mfr # 48-40-4365
Zoro # G1953906
product price: $134.97
/ea
Free Shipping & Returns
Key Features
Number of Teeth
80
Blade Dia.
12"
Application
Aluminum
Hook Angle
-6 Degrees
Tip Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-40-4365
Zoro #
G1953906
UPC #
045242569168
Country of Origin
Thailand
Dimensions
Blade Dia.
12"
Arbor Size
1 in
Cut Width
0.12 in
Blade Thickness
0.25 in
Blade Diameter
12"
Overall Thickness
0.25 in
Overall Diameter
12 in
Details
Item
Circular Saw Blade
Number of Teeth
80
Application
Aluminum
Hook Angle
-6 Degrees
Tip Material
Carbide
Tooth Grind
ATB
Diamond Knockout
Diamond Knockout Not Included
For Use With Saw Type
Circular Saws
Materials Cut
Aluminum
Primary Material Application
Aluminum
Arbor Shape
Round
Compatible Product Type
Circular Saw
Speed - Maximum
5,000 RPM
Product Type
Circular Saw Blade
Metal Cutting Type
Thick Metal
For Workpiece Material
Aluminum
Description
Circular Saw Blade, Blade Dia. 12 in, Arbor Size 1 in, Arbor Shape Round, Diamond Knockout Diamond Knockout Not Included, Number of Teeth 80, Primary Material Application Aluminum, Materials Cut Aluminum, Metal Cutting Type Thick Metal, Wood Cutting Type Not Applicable, Blade Thickness 0.25 in, Cut Width 0.12 in, Tip Material Carbide, Hook Angle -6 Degrees , Tooth Grind ATB, For Use With Saw Type Circular Saws, Application Metal Cutting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.