Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12" 80T Fine Finish Circular Saw Blade

  • Mfr # 48-40-1224

  • Zoro # G7344850


product price: $59.97
/ea

Key Features

Number of Teeth
80T
Application
Fine Finish
Hook Angle
12 Degrees
Tooth Grind
ATB
Diamond Knockout
Diamond Knockout Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-40-1224
Zoro #
G7344850
UPC #
045242512157
Country of Origin
China

Dimensions

Cutting Depth
4"
Blade Dia.
12 in
Plate Thickness
1.05 in
Arbor Size
1 in
Max. Cutting Depth
4 in
Cut Width
0.12 in
Blade Diameter
12"
Overall Diameter
12 in
Overall Thickness
1.05 in
Cutting Depth - Maximum
4 in

Details

Item
Circular Saw Blade
Number of Teeth
80T
Application
Fine Finish
Hook Angle
12 Degrees
Tooth Grind
ATB
Diamond Knockout
Diamond Knockout Not Included
Blade Type
Finishing
Max. RPM
6000
Primary Saw Application
Wood
Kerf
0.118"
Tip Material
Carbide
Arbor Hole
1"
For Use With Saw Type
Circular Saws
Wood Cutting Type
Finishing
Series
48-40
Primary Material Application
Wood
Materials Cut
Wood
Arbor Shape
Round
Max. Blade Speed
6,000 RPM
Tooth Count
80T
Compatible Product Type
Circular Saw
Product Type
Circular Saw Blade
Speed - Maximum
6,000 RPM
For Workpiece Material
Wood

Description

Circular Saw Blade, Series 48-40, Blade Dia. 12 in, Max. Blade Speed 6,000 RPM, Arbor Size 1 in, Arbor Shape Round, Diamond Knockout Diamond Knockout Not Included, Number of Teeth 80, Max. Cutting Depth 4 in, Primary Material Application Wood, Materials Cut Wood, Metal Cutting Type Not Applicable, Wood Cutting Type Finishing, Cut Width 0.12 in, Tip Material Carbide, Hook Angle 12 Degrees , Tooth Grind ATB, For Use With Saw Type Circular Saws, Blade Type Finishing, Plate Thickness 1.05 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.