Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 in. Chuck

  • Mfr # 48-66-5185

  • Zoro # G4328405


product price: $36.19
/ea

Key Features

Chuck Type
Keyed
Material
Steel
Bearing Type
Plain
Capacity Max.
0.500"
Capacity Min.
0.080"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-66-5185
Zoro #
G4328405
UPC #
045242158164
Country of Origin
Germany

Dimensions

Mounting Size
1/2"-20
Compatible Drill Diameter - Maximum
1/2 in
Compatible Drill Diameter - Minimum
5/64 in

Details

Item
Drill Chuck
Chuck Type
Keyed
Material
Steel
Bearing Type
Plain
Capacity Max.
0.500"
Capacity Min.
0.080"
Nominal Capacity
1/2 in
Includes
Chuck Key, Set Screw
Key Number
48-66-2110
Mounting Type
Threaded
For Use With
Bench Top and Floor Mounted Power Tools
Keying
Keyed
Material - Machining
High Speed Steel
Compatible Mfr. Model Number
Key 48-66-2110
Min. Drill Capacity
5/64 in
Max. Drill Capacity
1/2 in
Product Type
Drill Chuck
Type
Medium Duty
Includes Key
Chuck Key Included
Compatible Tool Type
Bench Top-Mounted Power Tools, Floor-Mounted Power Tools

Description

Drill Chuck, Threaded, Mounting Size 1/2 In.-20, Max. Drill Capacity 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.