Zoro Homepage

12" Comfort Grip Hex-Jaw Pliers

  • Mfr # 48-22-6212

  • Zoro # G9794872


product price: $29.97
/ea

Key Features

Plier Jaw Style
V-Jaw
Features
All Metal Quick Adjust Mechanism, Forged Design, Hex-Jaw Design, Ream and Punch Handles
Material
Steel
Finish
Polished
Jaw Width
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-6212
Zoro #
G9794872
UPC #
045242342259
Country of Origin
China

Dimensions

Overall Length
12 in
Jaw Width
1/4 in
Jaw Length
2 3/4 in

Details

Plier Jaw Style
V-Jaw
Features
All Metal Quick Adjust Mechanism, Forged Design, Hex-Jaw Design, Ream and Punch Handles
Material
Steel
Finish
Polished
Handle Type
Comfort Grip
Plier Item
Tongue and Groove Pliers
No. of Jaw Positions
26
Max. Jaw Opening
2 3/4 in
Insulated
Yes
Adjustment Type
Quick Adjust
Item
Tongue and Groove Plier
Tether Capable
Tether Capable
Plier Product Group
Pliers
Nonsparking
No
Tether Style
Tether Capable
For Use With
Clamping Materials, Irregularly Shaped Objects, Nuts and Bolts
Weight
1.425 lb
Grip Style
Deluxe Cushion
Non-Sparking
No
Adjustment Mechanism
Groove Joint
Jaw Opening Type
Manual
Steel Type
Alloy Steel
Tether Ready
No
Maximum Jaw Opening
2 3/4 in
Plier Type
Tongue & Groove Pliers
Number of Jaw Positions
26
Handle Color
Red
Plier Material
Steel
Jaw Shape
Curved

Description

Tongue and Groove Plier, Plier Type Tongue & Groove Pliers, Adjustment Mechanism Groove Joint, Jaw Shape Curved, Overall Length 12 in, Maximum Jaw Opening 2 3/4 in, Number of Jaw Positions 26, Jaw Width 1/4 in, Jaw Length 2 3/4 in, Grip Style Deluxe Cushion, Non-Sparking No, Insulated Yes, Tether Ready No, Features All Metal Quick Adjust Mechanism, Forged Design, Hex-Jaw Design, Ream and Punch Handles, Finish Polished, For Use With Clamping Materials, Irregularly Shaped Objects, Nuts and Bolts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.