Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 1/2" Compact Drill 650 RPM 1610-1

1/2" Compact Drill 650 RPM (Discontinued)

  • Mfr # 1610-1
  • Zoro # G4886786
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1610-1
Zoro #
G4886786
UPC #
045242001552
Country of Origin
China

Dimensions

Chuck Size
1/2 in
Tool Length
12 1/4 in
Cord Length
8 ft
Overall Length
4 3/4 in
Overall Width
14 in
Overall Height
13 1/4 in

Details

Item
Drill
Handle Style
Spade
No Load RPM
650
Amps
7.0 A
Voltage
120V AC
Drill Chuck Type
Keyed
Corded/Cordless
Corded
Features
3-Conductor, AC/DC Switch
Gear Train
Double
Tool Weight
11.2 lb
Corded/Banded
Corded
Speed Type
Single
Switch Type
Trigger
Includes
Top and Back Handle
Reversible
Yes
Free Speed
650 RPM
Variable Speed
Yes
Throttle Type
Trigger
Housing Material
Metal
Handle Material
Plastic/Metal
Chuck Material
Metal
Brushless Motor
No
Drilling Capacity in Steel
1/2 in
Plug Type
Three-Prong
Number of Speed Settings
Continuous
Number of Clutch Settings
1
Power Source
Corded
Handle Type
Spade Grip
Drilling Capacity in Wood
1 1/2 in
Current
7 A

Description

Drill, Handle Style Spade, Chuck Size 1/2 in, No Load RPM 650, 7.0 A Amps, Voltage 120V AC, Drill Chuck Type Keyed, Tool Length 12 1/4 in, Tool Weight 11.2 lb, Gear Train Double, Switch Type Trigger, Speed Type Single, Reversible Yes, Cord Length 8 ft, Features 3-Conductor, AC/DC Switch, Includes Top and Back Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.