Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 1/2" D-Handle Drill 0-600 RPM 1001-1

1/2" D-Handle Drill 0-600 RPM (Discontinued)

  • Mfr # 1001-1
  • Zoro # G1199387
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1001-1
Zoro #
G1199387
UPC #
045242001255
Country of Origin
China

Dimensions

Chuck Size
1/2 in
Tool Length
14 3/4 in
Cord Length
8 ft

Details

Item
Electric Drill
Handle Style
Spade
No Load RPM
0 to 600
Amps
7.0 A
Voltage
120V AC
Drill Chuck Type
Keyed
Corded/Cordless
Corded
Tool Weight
6.8 lb
Gear Train
Triple
Reversible
Yes
Includes
Side Handle
Corded/Banded
Corded
Features
3-Conductor, AC Switch
Switch Type
Trigger
Speed Type
Variable
Current
7 A

Description

Electric Drill, Handle Style Spade, Chuck Size 1/2 in, No Load RPM 0 to 600, 7.0 A Amps, Voltage 120V AC, Drill Chuck Type Keyed, Tool Length 14 3/4 in, Tool Weight 6.8 lb, Gear Train Triple, Switch Type Trigger, Speed Type Variable, Reversible Yes, Cord Length 8 ft, Features 3-Conductor, AC Switch, Includes Side Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.