Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 1/2" D-Handle Right Angle Drill Kit 3002-1

1/2" D-Handle Right Angle Drill Kit (Discontinued)

  • Mfr # 3002-1
  • Zoro # G1285313
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3002-1
Zoro #
G1285313
UPC #
045242005000
Country of Origin
China

Dimensions

Chuck Size
1/2 in
Spindle Size
1/2"-20
Tool Length
16 1/4 in
Cord Length
8 ft
Spindle Thread Size
1/2"
Overall Width
12 1/4 in
Overall Length
21 1/2 in
Overall Height
6 1/8 in

Details

Item
Drill Kit
Handle Style
D-Handle
Voltage
120V AC
Amps
7.0 A
No Load RPM
0 to 600/0 to 900
Max. Torque
763 ft-lb
Gear Reduction
Quadruple
Reversible
Yes
Corded/Cordless
Corded
Switch Type
Trigger
Tool Weight
10.3 lb
Corded/Banded
Corded
Includes
(1) Carrying Case, (1) RAD Assembly, (1) Side Handle
Cord Type
3-Conductor
Features
Carrying Case, Head and Handle Swivel 360 Degrees , Side Handle
Brushless Motor
No
Handle Type
Right Angle
Drilling Capacity in Wood
2 9/16 in
Variable Speed
Yes
Number of Speed Settings
2
Torque Range
0 ft-lb to 763 ft-lb
Handle Material
Plastic/Metal
Power Source
Corded
Plug Type
Three-Prong
Free Speed
900 RPM
Number of Clutch Settings
1
Min. Torque
0 ft-lb
Drilling Capacity in Steel
1/2 in
Drill Chuck Type
Keyed
Current
7 A
Throttle Type
Trigger
Chuck Material
Metal
Gear Train
Quadruple
Housing Material
Plastic/Metal

Description

Drill Kit, Handle Style D-Handle, Chuck Size 1/2 in, No Load RPM 0 to 600/0 to 900, 7.0 A Amps, Voltage 120V AC, Drill Chuck Type Keyed, Tool Length 16 1/4 in, Tool Weight 10.3 lb, Gear Train Quadruple, Switch Type Trigger, Reversible Yes, Cord Length 8 ft, Features Carrying Case, Head and Handle Swivel 360 Degrees , Side Handle, Includes (1) Carrying Case, (1) RAD Assembly, (1) Side Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.